Global Eg-frame Molded Case Circuit Breaker

Item #: 0514012

Cat #: EGB3050AFG

UPC: 782114875476

$ 1374.49 EA
Company wide:
0 in stock
Documents & Guides
Global Eg-frame Molded Case Circuit Breaker, Type Egb, Cable In/cable Out, 3-pole, 50 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Adjustable Thermal, Fixed Magnetic Trip

Overview

Global Eg-frame Molded Case Circuit Breaker, Type Egb, Cable In/cable Out, 3-pole, 50 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Adjustable Thermal, Fixed Magnetic Trip
Also known as: 782114875476, EGB3050AFG, CUTEGB3050AFG

Specifications

Poles: 3
Volts AC: 347, 600Y
Amps: 50
Mounting: Bolt On
Poles: 3
Amps: 50
Volts AC: 347, 600Y
Mounting: Bolt On