Halogen Undercabinet Light, 32", 4-Light, White

Item #: 0514010

Cat #: NCA-120-32WT

UPC: 782042933705

Call for price
Company wide:
0 in stock
Documents & Guides
32" 4-Lamp 35W Halogen - 120V - 32"L x 5"W x 1.5"H - White

Overview

32" 4-Lamp 35W Halogen - 120V - 32"L x 5"W x 1.5"H - White
Also known as: 782042933705, NCA-120-32WT, CSLNCA12032WT

Specifications

Wattage: 35
Type: Undercabinet Light, Halogen
Volts AC: 120
Length: 32 in
Color: White
Light Technology: Halogen
Wattage: 35
Volts AC: 120
Color: White
Type: Undercabinet Light, Halogen
Length: 32 in
Light Technology: Halogen