CWD SGF15W-SP GFCI Self Test Duplex

Item #: 0513916

Cat #: SGF15W-SP

UPC: 032664742460

Call for price
Company wide:
0 in stock
Documents & Guides
GFCI Self Test Duplex 15A 125V WH 4742460

Overview

GFCI Self Test Duplex 15A 125V WH 4742460
Also known as: 032664742460, SGF15W-SP, CWDSGF15WSP

Specifications

No Specifications Available