GFCI Self Test Blank Face 20A 125V IV

Item #: 0513904

Cat #: SGFD20V

UPC: 032664742644

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton Blankface GFCI,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Ivory,Brass,Blankface,Thermoplastic,Two-pole,Three-wire,Two-pole, three-wire, grounding

Overview

Eaton Blankface GFCI,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Ivory,Brass,Blankface,Thermoplastic,Two-pole,Three-wire,Two-pole, three-wire, grounding

Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.

Also known as: 032664742644, SGFD20V, CWDSGFD20V

Specifications

No Specifications Available