
Wiring Duct, Narrow Slot, 1-1/2" x 4" x 6', PVC, Blue
Item #: 0513863
Cat #: F1.5X4IB6
UPC: 074983017935
$ 12.72 FT
Company wide:
0
in stock
Documents & Guides
Narrow Slot Wiring Duct, Lead-Free PVC, Blue, Size: 1-1/2 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Narrow Slot Wiring Duct, Lead-Free PVC, Blue, Size: 1-1/2 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Narrow Slot Wiring Duct with Flush Cover, Polyvinyl Chloride, 1.5 Inches x 4 Inches x 6 Feet, Intrinsic Blue, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983017935, F1.5X4IB6, PDTF1.5X4IB6
Specifications
| Color: | Blue |
| Width: | 1 1/2 in |
| Height: | 4 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Blue |
| Height: | 4 in |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |