
Wiring Duct, Narrow Slot, 1-1/2" x 3" x 6', PVC, Blue
Item #: 0513857
Cat #: F1.5X3IB6
UPC: 074983017928
$ 10.76 FT
Company wide:
24
in stock
Documents & Guides
Narrow Slot Wiring Duct, Lead-Free PVC, Blue, Size: 1-1/2 Inch Wide, 3 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Narrow Slot Wiring Duct, Lead-Free PVC, Blue, Size: 1-1/2 Inch Wide, 3 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983017928, F1.5X3IB6, PDTF1.5X3IB6
Specifications
| Color: | Blue |
| Width: | 1 1/2 in |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Color: | Blue |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Height: | 3 in |