Wiring Duct, Narrow Slot, 1-1/2" x 1-1/2" x 6', PVC, White

Item #: 0513843

Cat #: F1.5X1.5WH6

UPC: 074983375264

$ 7.54 FT
Company wide:
60 in stock
Narrow Slot Wiring Duct, PVC, White, 1-1/2 Inch x 1-1/2 Inch x 6 Foot, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, PVC, White, 1-1/2 Inch x 1-1/2 Inch x 6 Foot, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983375264, F1.5X1.5WH6, PDTF1.5X1.5WH6

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: White
Length: 6 ft
Width: 1 1/2 in
Material: PVC