Narrow Slotted Duct, Adhesive, PVC, .75

Item #: 0513827

Cat #: F.75X.75LG6-A

UPC: 074983374939

$ 6.75 FT
Company wide:
0 in stock
Panduct® type F narrow slot wiring duct, .75 W x .75 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, .75 W x .75 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983374939, F.75X.75LG6-A, PDTF.75X.75LG6A

Specifications

Color: Light Gray
Width: 3/4 in
Height: 3/4 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 3/4 in
Length: 6 ft
Width: 3/4 in
Material: PVC