Wiring Duct, Narrow Slot, 1/2" x 1" x 6', PVC, White

Item #: 0513819

Cat #: F.5X1WH6

UPC: 074983374823

$ 5.45 FT
Company wide:
636 in stock
Narrow Slot Wiring Duct, PVC, White, 1/2" x 1" x 6', SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, PVC, White, 1/2" x 1" x 6', SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983374823, F.5X1WH6, PDTF.5X1WH6

Specifications

Width: 1/2 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 1/2 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC