2
more

Wiring Duct, Narrow Slot, 1/2" x 1" x 6', PVC, Gray
Item #: 0513815
Cat #: F.5X1LG6
UPC: 074983374830
$ 5.16 FT
Company wide:
336
in stock
Documents & Guides
Wiring Duct, Type F, Narrow Slot, .69" W x 1.06" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct, Type F, Narrow Slot, .69" W x 1.06" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Panduct® type F narrow slot wiring duct, .5 W x 1 H, 6' length, PVC, light gray.
Also known as: 074983374830, F.5X1LG6, PDTF.5X1LG6
Specifications
| Width: | 1/2 in |
| Color: | Gray |
| Height: | 1 in |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1/2 in |
| Height: | 1 in |
| Length: | 6 ft |
| Color: | Gray |
| Material: | PVC |