Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Orange

Item #: 0513805

Cat #: C5E-114OR-14FB

UPC: 763474081127

Call for price
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 14 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 14 ft.
Also known as: 763474081127, C5E-114OR-14FB, SIGC5E114OR14FB

Specifications

Gauge: 24 AWG
Length: 14 ft
Color: Orange
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Color: Orange
Conductors: 4 Pair
Length: 14 ft
Material: Copper
Shielding: Unshielded