
Elastomeric Cable Tie, Releasable, 16.0L
Item #: 0513792
Cat #: ERT4.5M-C20
UPC: 074983115457
$ 6.35 EA
Company wide:
0
in stock
Documents & Guides
Panduit Elastomeric Cable Ties are built with a locking head design to increase productivity. Thermoplastic polyurethane bundles and protects network data without over-tensioning. They are not only flexible and elastic, but fully releasable to accommodate
Overview
Panduit Elastomeric Cable Ties are built with a locking head design to increase productivity. Thermoplastic polyurethane bundles and protects network data without over-tensioning. They are not only flexible and elastic, but fully releasable to accommodate
Panduit Elastomeric Cable Ties are built with a locking head design to increase productivity. Thermoplastic polyurethane bundles and protects network data without over-tensioning. They are not only flexible and elastic, but fully releasable to accommodate frequent moves, adds and changes. And, with weather- and UV-resistance, as well as a 94V-0 flammability rating, you can trust them to reliably last in both indoor and outdoor environments. Miniature cross section, 16.0L (406mm), Tensile Strength: 80, Bundles up to 4.5 (114mm), Black, 100pc
Also known as: 074983115457, ERT4.5M-C20, PDTERT4.5MC20
Specifications
| Type: | Housing Pack |
| Type: | Housing Pack |