Junction Box,Pw,WH,1-gang,5.12,EA

Item #: 0513763

Cat #: JBP1WH

UPC: 074983640720

$ 13.23 EA
Company wide:
4 in stock
Documents & Guides
Single gang two-piece screw together outlet box. Box accepts Pan-Way« Screw-On Faceplates or any NEMA standard single gang faceplate. For use withPan-Way« LD profile raceway. 5.19in L x 3.45in W x 1.75in H (131.9mm x 87.7mm x 44.4mm). Breakouts for 1/2in, 3/4in, or 1in diameter conduit, White.

Overview

Single gang two-piece screw together outlet box. Box accepts Pan-Way« Screw-On Faceplates or any NEMA standard single gang faceplate. For use withPan-Way« LD profile raceway. 5.19in L x 3.45in W x 1.75in H (131.9mm x 87.7mm x 44.4mm). Breakouts for 1/2in, 3/4in, or 1in diameter conduit, White.
Also known as: 074983640720, JBP1WH, PDTJBP1WH

Specifications

Color: White
Material: PVC
Color: White
Material: PVC