Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 8', White

Item #: 0513742

Cat #: LD5WH8-A

UPC: 074983729869

Add to cart for price
Company wide:
8 in stock
Non-Metallic Surface Raceway, One-Piece, Hinged, White, Type LD5, 1.01 Inch Wide x .60 Inch High x 8 Foot Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, White, Type LD5, 1.01 Inch Wide x .60 Inch High x 8 Foot Long
Also known as: 074983729869, LD5WH8-A, PDTLD5WH8A

Specifications

Length: 8 ft
Color: White
Material: PVC
Height: 0.600 in
Width: 1.010 in
Length: 8 ft
Material: PVC
Width: 1.010 in
Color: White
Height: 0.600 in