Jumper Bar, Comb-Type, Type: PC61

Item #: 0513700

Cat #: 0163 311.22

UPC: 662019959788

$ 6.07 EA
Company wide:
43 in stock
Documents & Guides
Comb-Type Jumper Bar. 10 Pole. 35 Amp. Type: PC61. Used with Terminal Block Type: M 4/6.D - M4/6.S, DR 4/6, DR 2,5/6, DRP 4/6.

Overview

Comb-Type Jumper Bar. 10 Pole. 35 Amp. Type: PC61. Used with Terminal Block Type: M 4/6.D - M4/6.S, DR 4/6, DR 2,5/6, DRP 4/6.
Also known as: 662019959788, 0163 311.22, ENT1SNA163311R2200, comb, combs

Specifications

Amps: 35
Color: Gray
Type: Jumper Bar, Comb Type
Family / Style: Entrelec
Amps: 35
Type: Jumper Bar, Comb Type
Color: Gray
Family / Style: Entrelec