Feed Through Terminal Block, Type: M 4/6.T3.P

Item #: 0513697

Cat #: 0299 684.02

UPC: 662019971698

$ 13.88 EA
Company wide:
21 in stock
Documents & Guides
Feed Through Terminal Block. Triple - Deck. Screw Clamp. Type: M 4/6.T3.P. Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 12 AWG.

Overview

Feed Through Terminal Block. Triple - Deck. Screw Clamp. Type: M 4/6.T3.P. Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 12 AWG.
Also known as: 662019971698, 0299 684.02, ENT1SNA299684R0200

Specifications

Type: Terminal Block, Triple Decker, Feed Through, Screw Clamp
Mounting: DIN Rail
Gauge: 12 AWG
Color: Gray
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Triple Decker, Feed Through, Screw Clamp
Gauge: 12 AWG
Amps: 20
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec