Category 6+, Riser, 23/4-Pair, Blue, 1000' Reel

Item #: 0513650

Cat #: 50922106

UPC: 619172071734

Company wide:
0 in stock
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6 (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - Blue - Reel Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6 (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 500MHZ, 300V - Blue - Reel Length: 1000 ft.

4-Pair Category 6 Plus U/UTP, Riser/FT4

Also known as: 619172071734, 50922106, 423CMRCAT6+BLRBGNC

Specifications

Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded