Terminal Strip, 12-Pole, 22-6 AWG

Item #: 0513640

Cat #: 89-512

UPC: 783250895120

$ 92.11 EA
Company wide:
0 in stock
Documents & Guides
Terminal Strip, Wire Range: 22 - 6 AWG, 12 Circuits, 60 Amps, 600V, Center Spacing: .625", Terminal Screw Size: #10-32 Philsot.

Overview

Terminal Strip, Wire Range: 22 - 6 AWG, 12 Circuits, 60 Amps, 600V, Center Spacing: .625", Terminal Screw Size: #10-32 Philsot.
Also known as: 783250895120, 89-512, IDE89512

Specifications

Circuits: 12
Poles: 12
Standards: California Proposition 65
Allowable Gauge Range: 20 - 6
Circuits: 12
Standards: California Proposition 65
Poles: 12
Allowable Gauge Range: 20 - 6