Metal Halide Ballast, Probe Start, 400W, 120-277/480V

Item #: 0513630

Cat #: 71A6051-001D

UPC: 781087110379

$ 346.54 EA
Company wide:
40 in stock
Documents & Guides
400 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277/480V, ANSI Code: M59. Includes: Dry Film Capacitor and Bracket Kit.

Overview

400 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277/480V, ANSI Code: M59. Includes: Dry Film Capacitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087110379, 71A6051-001D, ADV71A6051001D

Specifications

Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Wattage: 400
ANSI Code: M59
Type: Probe Start
Light Technology: HID
Shape: ED25 (Elliptical Dimple), ED27 (Elliptical Dimple)
Wattage: 400
Type: Probe Start
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M59
Light Technology: HID