
Female Disconnect, vinyl barrel insulate
Item #: 0513602
Cat #: DVF18-206-CY
UPC: 074983685684
Call for price
Company wide:
0
in stock
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.205/0.187 x 0.02" (5.2/4.7 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3
Overview
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.205/0.187 x 0.02" (5.2/4.7 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3
Also known as: 074983685684, DVF18-206-CY, PDTDVF18206CY
Specifications
| Color: | Red |
| Material: | Brass |
| Color: | Red |
| Material: | Brass |