
Fem. Disc, vinyl brl insul, 16 - 14 AWG
Item #: 0513583
Cat #: DVF14-206-C
UPC: 074983702893
Call for price
Company wide:
0
in stock
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.76" (19.
Overview
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.76" (19.
Also known as: 074983702893, DVF14-206-C, PDTDVF14206C
Specifications
| Color: | Blue |
| Material: | Brass |
| Color: | Blue |
| Material: | Brass |