Female Disconnect, Vinyl Insulated, Funnel Entry, 16 - 14 AWG, Copper

Item #: 0513574

Cat #: DVF14-188-C

UPC: 074983820764

Call for price
Company wide:
0 in stock
Female Disconnect, Vinyl Insulated, Type: Funnel Entry, 16-14 AWG, Tab: 0.187 x .020 Inch, Material: Copper, Color: Blue, Package of 100 Each.

Overview

Female Disconnect, Vinyl Insulated, Type: Funnel Entry, 16-14 AWG, Tab: 0.187 x .020 Inch, Material: Copper, Color: Blue, Package of 100 Each.
Also known as: 074983820764, DVF14-188-C, PDTDVF14188C

Specifications

Color: Blue
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14