Wireway Reducer, 12"/8"

Item #: 0513552

Cat #: F1212G88R

UPC: 783510520007

$ 206.12 EA
Company wide:
0 in stock
Wireway, NEMA Type 1, Reducer, Size/Dims: 12" x 12" To 8" x 8", Material/Finish: Steel/Gray

Overview

Wireway, NEMA Type 1, Reducer, Size/Dims: 12" x 12" To 8" x 8", Material/Finish: Steel/Gray

Reducers are used to reduce to a smaller wireway size.

Also known as: 783510520007, F1212G88R, HOFF1212G88R

Features & Benefits

  • Reducers are used to reduce to a smaller wireway size

Specifications

Width: 12 in, 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 12 in, 8 in
Material: Steel
Color: Gray
IP/NEMA Rating: NEMA 3R