Female Disconnect, vinyl barrel insulate

Item #: 0513524

Cat #: DV18-188B-3K

UPC: 074983686094

$ 0.39 EA
Company wide:
0 in stock
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.187 x 0.02" (4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.77" (19.6 mm) long a

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.187 x 0.02" (4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.77" (19.6 mm) long a
Also known as: 074983686094, DV18-188B-3K, PDTDV18188B3K

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass