This product has been discontinued.

Female Disconnect, Vinyl Insulated, Butted Seam, 22 - 18 AWG, Copper
Item #: 0513521
Cat #: DV18-187B-CY
UPC: 074983685561
Company wide:
0
in stock
Discontinued
Documents & Guides
Female Disconnect, Vinyl Insulated, Type: Butted Seam, 22 - 18 AWG, Tab: 0.187 x .032 Inch, Material: Copper, Color: Red, Package of 100 Each.
Overview
Female Disconnect, Vinyl Insulated, Type: Butted Seam, 22 - 18 AWG, Tab: 0.187 x .032 Inch, Material: Copper, Color: Red, Package of 100 Each.
Also known as: 074983685561, DV18-187B-CY, PDTDV18187BCY
Specifications
| Color: | Red |
| Allowable Gauge Range: | 22 - 18 |
| Color: | Red |
| Allowable Gauge Range: | 22 - 18 |