Multi-Stack Male Disconnect, Vinyl Insulated, 16 - 14 AWG, Blue

Item #: 0513514
Cat #: DV14-250P-L
UPC: 074983119127
Call for price
Company wide:
0 in stock
Documents & Guides
Multi-Stack Male Disconnect, Vinyl Insulated, 16 - 14 AWG, Tab: 0.25 x 0.032 Inch, Material: Brass, Color: Blue, Package of 50 Each.

Overview

Multi-Stack Male Disconnect, Vinyl Insulated, 16 - 14 AWG, Tab: 0.25 x 0.032 Inch, Material: Brass, Color: Blue, Package of 50 Each.
Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Combination of female disconnect and male tab allows versatility in points of connection. Multiple connection points allow additional circuits to be added to existing equipment without expensive rework. Metal insulation grip sleeve crimps to wire insulation, providing protection to the crimp joint during high vibration applications. UL Flammability UL 94V-2/HB. maximum insulation temperature 194 Degrees Fahrenheit (90 Degrees Celsius). Rated up to 300 Volts.
Also known as: 074983119127, DV14-250P-L, PDTDV14250PL

Specifications

Gender: Male
Color: Blue
Material: Vinyl, Brass
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Vinyl, Brass
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)