ADAPTATONE 120V 1 INPUT(120AC)

Item #: 0513500

Cat #: 5530M-120N5

UPC: 782640280041

$ 1558.88 EA
Company wide:
0 in stock
Documents & Guides
ò 110 dB at 10 Feet

Overview

ò 110 dB at 10 Feet
Also known as: 782640280041, 5530M-120N5, EDW5530M120N5

Specifications

Volts AC: 120
Color: Gray
Volts AC: 120
Color: Gray