Female Disconnect, vinyl barrel insulate

Item #: 0513482

Cat #: DV14-188B-3K

UPC: 074983686117

$ 0.39 EA
Company wide:
0 in stock
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.187 x 0.02" (4.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.77" (19.6 mm) long

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.187 x 0.02" (4.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.77" (19.6 mm) long
Also known as: 074983686117, DV14-188B-3K, PDTDV14188B3K

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass