DBR 100A 3W 4P DS SW

Item #: 0513479

Cat #: DBR1034DS

UPC: 781381474818

$ 6560.66 EA
Company wide:
0 in stock
Documents & Guides
Receptacle and Disconnect Switch, Type Interlocked, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 100 Ampere, Number of Poles 4, Number of Wires 3, Door Type Spring Door, Fuse Provision Non-Fusible, Grounding Style 2, Shell, Extra Pole, Material Copper-Free Aluminum, Enclosure Class II Div 1 and 2 Group F G, Class III, NEMA 3/3R/4/4X/9FG

Overview

Receptacle and Disconnect Switch, Type Interlocked, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 100 Ampere, Number of Poles 4, Number of Wires 3, Door Type Spring Door, Fuse Provision Non-Fusible, Grounding Style 2, Shell, Extra Pole, Material Copper-Free Aluminum, Enclosure Class II Div 1 and 2 Group F G, Class III, NEMA 3/3R/4/4X/9FG
Also known as: 781381474818, DBR1034DS, APPDBR1034DS

Specifications

No Specifications Available