Dim Sld SP/3Way LT 1000W Inc Mlv Pset IV

Item #: 0513476

Cat #: SI10P-V

UPC: 032664663710

$ 32.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Ivory, 60 Hz, Incandescent, halogen, MLV, Single-pole, Three-way, Single-phase, Polycarbonate, 1000W 663710

Overview

Eaton slide dimmer, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Ivory, 60 Hz, Incandescent, halogen, MLV, Single-pole, Three-way, Single-phase, Polycarbonate, 1000W 663710

Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.

Also known as: 032664663710, SI10P-V, CWDSI10PV

Specifications

Mounting: Flush
Material: Polycarbonate
Poles: 1
Color: Ivory
Wattage: 1000
Type: Residential
Mounting: Flush
Poles: 1
Wattage: 1000
Material: Polycarbonate
Color: Ivory
Type: Residential