Female Disconnect, right angle, non-insu

Item #: 0513389

Cat #: DR18-250-C

UPC: 074983827473

Call for price
Company wide:
0 in stock
The vibration resistant female disconnect is made of brass and is tin-plated. It is non-insulated in metallic housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.57" (14.5 mm) long and

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is non-insulated in metallic housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.57" (14.5 mm) long and
Also known as: 074983827473, DR18-250-C, PDTDR18250C

Specifications

Material: Brass
Material: Brass