TYPE BR 2 POLE 30 AMP

Item #: 0513384

Cat #: BR230H

UPC: 786676374309

$ 60.28 EA
Company wide:
0 in stock
CUT BR230H TYPE BR 2 POLE 30 AMP 240V

Overview

CUT BR230H TYPE BR 2 POLE 30 AMP 240V

Type BR 1-inch Plug-On High-Magnetic Circuit Breaker Catalog#:BR230H Type BR 1-inch Plug-On High-Magnetic Circuit Breaker, Two-Pole, 30A, 240V, 10 kAIC, #14-4 AWG Cu/Al at 60°C or 75°C

Also known as: 786676374309, BR230H, CUTBR230H

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR