Weatherproof Outlet Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum, Black

Item #: 0513372

Cat #: B3B

UPC: 019813905402

$ 11.33 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum, Black, Ground Screw and Close-Up Plugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum, Black, Ground Screw and Close-Up Plugs Included.
Also known as: 019813905402, B3B, RABB3B

Specifications

Mounting: Vertical, Horizontal
Color: Black
Depth: 2 in
Gangs: 1
Material: Aluminum
Cubic Inches: 18.300 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Color: Black
Gangs: 1
Cubic Inches: 18.300 in³
Number of Threaded Outlets: 3