C-h Y48m28t30x Transformer

Item #: 0513369

Cat #: Y48M28T30X

UPC: 786680013553

$ 11727.21 EA
Company wide:
0 in stock
Documents & Guides
30 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 50/60 Hz, 115 Degree C, Aluminum Windings

Overview

30 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 50/60 Hz, 115 Degree C, Aluminum Windings
Also known as: 786680013553, Y48M28T30X, CUTY48M28T30X

Specifications

Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 30kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 120/208Y
Volt Amps: 30kVA