Male Disconnect, premium nylon fully ins

Item #: 0513318

Cat #: DPF18-250FIM-2K

UPC: 074983203291

$ 0.72 EA
Company wide:
0 in stock
The vibration resistant male disconnect is made of brass and is nickel-plated. It is fully insulated in red premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.9" (22.9 mm

Overview

The vibration resistant male disconnect is made of brass and is nickel-plated. It is fully insulated in red premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.9" (22.9 mm
Also known as: 074983203291, DPF18-250FIM-2K, PDTDPF18250FIM2K

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass