
Female disconnect, restricted fully insu
Item #: 0513314
Cat #: DPF18250FIBR-3K
UPC: 074983089338
Call for price
Company wide:
0
in stock
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated with restricted insulation in red premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0
Overview
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated with restricted insulation in red premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0
Also known as: 074983089338, DPF18250FIBR-3K, PDTDPF18250FIBR3K
Specifications
| Color: | Red |
| Material: | Brass |
| Color: | Red |
| Material: | Brass |