Female Disconnect, premium nylon fully i

Item #: 0513294

Cat #: DPF18-205FIBR-C

UPC: 074983089345

Call for price
Company wide:
0 in stock
The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated with restricted insulation in red premium nylon housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range

Overview

The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated with restricted insulation in red premium nylon housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range
Also known as: 074983089345, DPF18-205FIBR-C, PDTDPF18205FIBRC

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass