Female Disconnect, restricted fully insu

Item #: 0513293

Cat #: DPF18205FIBR-3K

UPC: 074983089314

Call for price
Company wide:
0 in stock
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated with restricted insulation in red premium nylon housing. It has a tab size of 0.187/0.205 x 0.032" (4.8/5.2 x 0.8 mm) and supports a wire range of 22-18 AW

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated with restricted insulation in red premium nylon housing. It has a tab size of 0.187/0.205 x 0.032" (4.8/5.2 x 0.8 mm) and supports a wire range of 22-18 AW
Also known as: 074983089314, DPF18205FIBR-3K, PDTDPF18205FIBR3K

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass