Male Disconnect, premium nylon fully ins

Item #: 0513257

Cat #: DPF14-250FIM-2K

UPC: 074983203284

$ 0.72 EA
Company wide:
0 in stock
The vibration resistant male disconnect is made of brass and is nickel-plated. It is fully insulated in blue premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.9" (22.9 m

Overview

The vibration resistant male disconnect is made of brass and is nickel-plated. It is fully insulated in blue premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.9" (22.9 m
Also known as: 074983203284, DPF14-250FIM-2K, PDTDPF14250FIM2K

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass