Female Disconnect, premium nylon fully i

Item #: 0513230

Cat #: DPF14-187FIB-3K

UPC: 074983709809

Call for price
Company wide:
0 in stock
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in blue premium nylon housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78" (19.8 m

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in blue premium nylon housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78" (19.8 m
Also known as: 074983709809, DPF14-187FIB-3K, PDTDPF14187FIB3K

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass