Female Disconnect, premium nylon fully i

Item #: 0513217

Cat #: DPF10-250FI-D

UPC: 074983203376

Call for price
Company wide:
0 in stock
Documents & Guides
The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated in yellow premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is

Overview

The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated in yellow premium nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is
Also known as: 074983203376, DPF10-250FI-D, PDTDPF10250FID

Specifications

Material: Brass
Color: Yellow
Material: Brass
Color: Yellow