18 AWG TEW Stranded Copper, Yellow, 500'

Item #: 0513213

Cat #: 18TEWSTRYELX500

UPC:

Company wide:
0 in stock
Documents & Guides
18 TEW STR YELLOW 500'

Overview

18 TEW STR YELLOW 500'
Also known as: 18TEWSTRYELX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Gauge: 18 AWG
Jacket: PVC
Volts AC: 600
Color: Yellow
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded