Patch Panel, Cat 5e, RJ21 to RJ45, Angle

Item #: 0513200

Cat #: DPA245E88TV25

UPC: 074983063765

Call for price
Company wide:
0 in stock
DataPatch 24-port category 5e RJ21-to-RJ45 (8-pin) angled patch panel in black, (1 RU).

Overview

DataPatch 24-port category 5e RJ21-to-RJ45 (8-pin) angled patch panel in black, (1 RU).
Also known as: 074983063765, DPA245E88TV25, PDTDPA245E88TV25

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Angled
Number of Ports: 24
Connector Type: CAT 5E
Mounting: Rack
Size: 1RMU
Number of Ports: 24
Color: Black
Type: Angled
Connector Type: CAT 5E