3
more
15A TR Decora Receptacle, Almond
Item #: 0513199
Cat #: TR1107-9A
UPC: 032664667275
$ 6.99 EA
Company wide:
0
in stock
Made in USA
Documents & Guides
Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Commercial | Residential, Flush, 125V, Side and Push, Almond, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Core Pack, Tamper-Resistant | Auto-Grounding
Overview
Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Commercial | Residential, Flush, 125V, Side and Push, Almond, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Core Pack, Tamper-Resistant | Auto-Grounding
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664667275, TR1107-9A, CWDTR11079A
Specifications
Mounting: | Flush |
Amps: | 15 |
Material: | Thermoplastic |
Color: | Almond |
NEMA Configuration: | 5-15R |
Mounting: | Flush |
Material: | Thermoplastic |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Color: | Almond |
Customer Reviews
No reviews for this product
(0)