3
more

15A TR Decorator Receptacle, Ivory
Item #: 0513193
Cat #: TR1107-9V
UPC: 032664725777
$ 3.49 EA
Company wide:
0
in stock
Documents & Guides
Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Commercial | Residential, Flush, 125V, Side and Push, Ivory, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Core Pack, Tamper-Resistant | Auto-Grounding
Overview
Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Commercial | Residential, Flush, 125V, Side and Push, Ivory, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Duplex, Screw, Core Pack, Tamper-Resistant | Auto-Grounding
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664725777, TR1107-9V, CWDTR11079V
Specifications
| Mounting: | Flush |
| Amps: | 15 |
| Material: | Thermoplastic |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |
| Mounting: | Flush |
| Material: | Thermoplastic |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Color: | Ivory |