15A Decorator Receptacle, Almond

Item #: 0513191

Cat #: TR1107A-BOX

UPC: 032664665103

Call for price
Company wide:
0 in stock
Documents & Guides
Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Flush, 125V, Side and Push, Almond, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic

Overview

Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Flush, 125V, Side and Push, Almond, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664665103, TR1107A-BOX, CWDTR1107ABOX

Specifications

Mounting: Flush
Amps: 15
Material: Thermoplastic
Color: Almond
Type: Residential, Duplex
NEMA Configuration: 5-15R
Mounting: Flush
Material: Thermoplastic
Type: Residential, Duplex
Amps: 15
Color: Almond
NEMA Configuration: 5-15R