Heat Shrink Male Disconnect, Fully Insulated, 22 - 18 AWG, .25" x .032" Tab

Item #: 0513185

Cat #: DNH18-250FIM-Q

UPC: 074983818266

$ 1.29 EA
Clearance
Price good while supplies last
Company wide:
425 in stock
Heat Shrink Male Disconnect, Fully Insulated, 22 - 18 AWG, .25" x .032" Tab, Red, Pack of 25

Overview

Heat Shrink Male Disconnect, Fully Insulated, 22 - 18 AWG, .25" x .032" Tab, Red, Pack of 25
Also known as: 074983818266, DNH18-250FIM-Q, PDTDNH18250FIMQ

Specifications

Gender: Male
Material: Polyolefin
Color: Red
Allowable Gauge Range: 22 - 18
Gender: Male
Color: Red
Material: Polyolefin
Allowable Gauge Range: 22 - 18