15A Decorator Receptacle, White

Item #: 0513179

Cat #: TR1107W-BOX

UPC: 032664665189

$ 3.25 EA
Company wide:
0 in stock
Documents & Guides
Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Flush, 125V, Side, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic

Overview

Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Flush, 125V, Side, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664665189, TR1107W-BOX, CWDTR1107WBOX

Specifications

Mounting: Flush
Amps: 15
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15R
Mounting: Flush
Material: Thermoplastic
NEMA Configuration: 5-15R
Amps: 15
Color: White