Made in USA

Female Disconnect, Heat Shrink, 16 – 1

Item #: 0513178
Cat #: DNH14-250FIB-Q
UPC: 074983818297
Add to cart for price
Company wide:
100 in stock
The female disconnect is made of brass and is tin-plated. It is fully insulated in blue heat shrink. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.6 mm²). It is 1.44" (36.6 mm) long and 0.35" (8.9 mm) wide

Overview

The female disconnect is made of brass and is tin-plated. It is fully insulated in blue heat shrink. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.6 mm²). It is 1.44" (36.6 mm) long and 0.35" (8.9 mm) wide
Also known as: 074983818297, DNH14-250FIB-Q, PDTDNH14250FIBQ

Specifications

Color: Blue
Type: Female Disconnect
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Type: Female Disconnect

Customer Reviews

No reviews for this product
(0)