Female Disconnect, double crimp, nylon f

Item #: 0513172

Cat #: DNG18-250FB-L

UPC: 074983120666

Call for price
Company wide:
0 in stock
The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.93" (23.6 mm) long and 0.35" (8.9 mm)

Overview

The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.93" (23.6 mm) long and 0.35" (8.9 mm)
Also known as: 074983120666, DNG18-250FB-L, PDTDNG18250FBL

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass